




€91.03/ pieceexcl. VAT
€110.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 192 mm |
Height | 107 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 150 mm |
Bearing | GRAE45-XL-NPP-B |
Housing | ASE09 |
€89.94/ pieceexcl. VAT
€108.83incl. VAT
8 In stock - Estimated delivery date 05/11/2026