




€120.52/ pieceexcl. VAT
€145.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEL |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Drive-Slot in Inner Ring |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 192 mm |
Height | 107 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 150 mm |
Bearing | GLE45-XL-KRR-B |
Housing | ASE09 |