






€102.41/ pieceexcl. VAT
€123.92incl. VAT
17 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 50 mm |
Length | 200 mm |
Height | 115 mm |
Width | 18 mm |
Shaft height | 57.2 mm |
Centre distance of mounting holes | 158 mm |
Housing | GG.ASE10-N |
€101.51/ pieceexcl. VAT
€122.83incl. VAT
Estimated delivery date - 24/11/2026