




€47.72/ pieceexcl. VAT
€57.74incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KZK |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
Number of rows | Single row |
Dynamic load rating | 18200 N |
Static load rating | 23100 N |
Limiting speed | 17200 rpm |