




€6.45/ pieceexcl. VAT
€7.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KBK |
Inner Diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 14.5 mm |
Number of rows | Single row |
Dynamic load rating | 5400 N |
Static load rating | 6600 N |
Limiting speed | 29500 rpm |