

€34.34/ pieceexcl. VAT
€41.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |