

€24.12/ pieceexcl. VAT
€29.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |