INA

INA Needle roller bearing without ribs with inner ring NAO35X55X20

  • ERIKS:11834865
  • Manufacturer:4012801034944
Image 1
The NAO series is a X-Life INA series of needle roller bearings without ribs, and have optimised raceways supporting higher load carrying capacity and offering a longer life rating.
Supplied without lubrication hole/groove as standard.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NAO
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
20 mm
Model
with inner ring
With sealing
No