

€68.33/ pieceexcl. VAT
€82.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 23500 N |
Static load rating | 27500 N |
Limiting speed | 17200 rpm |
Reference speed | 9100 rpm |