

€33.88/ pieceexcl. VAT
€40.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 13 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 11800 N |
Static load rating | 15900 N |
Limiting speed | 20400 rpm |
Reference speed | 11100 rpm |