

€25.17/ pieceexcl. VAT
€30.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 11500 N |
Static load rating | 12500 N |
Limiting speed | 22900 rpm |
Limiting speed grease lubrication | 13800 rpm |
Reference speed | 14300 rpm |