

€19.07/ pieceexcl. VAT
€23.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 13 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 8900 N |
Static load rating | 11800 N |
Limiting speed | 23600 rpm |
Limiting speed grease lubrication | 14100 rpm |
Reference speed | 15000 rpm |
€31.80/ pieceexcl. VAT
€38.48incl. VAT
Estimated delivery date - 10/11/2026