

€55.85/ pieceexcl. VAT
€67.58incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 58 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 45000 N |
Static load rating | 64000 N |
Limiting speed | 4600 rpm |
Limiting speed grease lubrication | 4600 rpm |