

27,64 €/ pieceexcl. VAT
33,44 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 22 mm |
Outer Diameter | 30 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 10000 N |
Static load rating | 11000 N |
Limiting speed | 12000 rpm |
Limiting speed grease lubrication | 12000 rpm |
49,10 €/ pieceexcl. VAT
59,41 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026