

€20.43/ pieceexcl. VAT
€24.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 16 mm |
Outer Diameter | 24 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 8600 N |
Static load rating | 8300 N |
Limiting speed | 13900 rpm |