

€22.18/ pieceexcl. VAT
€26.84incl. VAT
79 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 26500 N |
Static load rating | 31500 N |
Limiting speed | 14400 rpm |
Limiting speed grease lubrication | 8600 rpm |
Reference speed | 8100 rpm |
€46.09/ pieceexcl. VAT
€55.77incl. VAT
6 In stock - Estimated delivery date 26/10/2026