

€5,100.98/ pieceexcl. VAT
€6,172.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 415 mm |
Outer Diameter | 480 mm |
Width | 100 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 1130000 N |
Static load rating | 2900000 N |
Limiting speed | 1130 rpm |
Limiting speed grease lubrication | 1130 rpm |
Reference speed | 520 rpm |