

€2,469.00/ pieceexcl. VAT
€2,987.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 305 mm |
Outer Diameter | 350 mm |
Width | 69 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 510000 N |
Static load rating | 1300000 N |
Limiting speed | 1540 rpm |
Limiting speed grease lubrication | 930 rpm |
Reference speed | 850 rpm |