

€57.64/ pieceexcl. VAT
€69.74incl. VAT
55 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 60 mm |
Outer Diameter | 80 mm |
Width | 28 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 71000 N |
Static load rating | 98000 N |
Limiting speed | 7400 rpm |
Reference speed | 4750 rpm |
€102.26/ pieceexcl. VAT
€123.73incl. VAT
Estimated delivery date - 10/11/2026