

€40.74/ pieceexcl. VAT
€49.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 38000 N |
Static load rating | 54000 N |
Limiting speed | 10900 rpm |
Reference speed | 6600 rpm |
€72.49/ pieceexcl. VAT
€87.71incl. VAT
Estimated delivery date - 10/11/2026