




€129.79/ pieceexcl. VAT
€157.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 95 mm |
Inner diameter | 3.74 in |
Outer Diameter | 115 mm |
Outer diameter | 4.528 in |
Width | 36 mm |
Width | 1.417 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 121000 N |
Static load rating | 223000 N |
Limiting speed | 4850 rpm |
Reference speed | 3150 rpm |
€230.93/ pieceexcl. VAT
€279.43incl. VAT
Estimated delivery date - 10/11/2026