




€72.15/ pieceexcl. VAT
€87.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 80 mm |
Inner diameter | 3.15 in |
Outer Diameter | 95 mm |
Outer diameter | 3.74 in |
Width | 25 mm |
Width | 0.984 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 63000 N |
Static load rating | 119000 N |
Limiting speed | 5800 rpm |
Reference speed | 3750 rpm |
€128.28/ pieceexcl. VAT
€155.22incl. VAT
Estimated delivery date - 10/11/2026