

€10.36/ pieceexcl. VAT
€12.54incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 5800 N |
Static load rating | 5800 N |
Limiting speed | 32500 rpm |
Reference speed | 36500 rpm |
€14.96/ pieceexcl. VAT
€18.10incl. VAT
Estimated delivery date - 11/11/2026