INA

INA Needle roller bearing with ribs without inner ring NK70/25-XL

  • ERIKS:11671291
  • Manufacturer:4012802589412
Image 1
Image 2
Image 1
Image 2
Save to list

€56.07/ pieceexcl. VAT

€67.84incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
70 mm
Inner diameter
2.756 in
Outer Diameter
85 mm
Outer diameter
3.346 in
Width
25 mm
Width
0.984 in
Model
Without inner ring
With sealing
No
Dynamic load rating
50000 N
Static load rating
92000 N
Limiting speed
6600 rpm
Reference speed
4450 rpm
Alternatives

€99.96/ pieceexcl. VAT

€120.95incl. VAT

4 In stock - Estimated delivery date 26/10/2026