




€9.50/ pieceexcl. VAT
€11.50incl. VAT
250 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 5 mm |
Inner diameter | 0.197 in |
Outer Diameter | 10 mm |
Outer diameter | 0.394 in |
Width | 10 mm |
Width | 0.394 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 2650 N |
Static load rating | 1920 N |
Limiting speed | 39000 rpm |
Reference speed | 55000 rpm |