INA

INA Needle roller bearing with ribs without inner ring NK45/20-TV-XL

  • ERIKS:11671270
  • Manufacturer:4012802407952
Image 1
Image 2
Image 1
Image 2
Save to list

€26.96/ pieceexcl. VAT

€32.62incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
45 mm
Inner diameter
1.772 in
Outer Diameter
55 mm
Outer diameter
2.165 in
Width
20 mm
Width
0.787 in
Model
Without inner ring
With sealing
No
Dynamic load rating
35000 N
Static load rating
62000 N
Limiting speed
10200 rpm
Reference speed
5900 rpm