

€19.56/ pieceexcl. VAT
€23.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 32 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 26000 N |
Static load rating | 37500 N |
Limiting speed | 14000 rpm |
Reference speed | 8400 rpm |