




€17.71/ pieceexcl. VAT
€21.43incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 24 mm |
Inner diameter | 0.945 in |
Outer Diameter | 32 mm |
Outer diameter | 1.26 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 21400 N |
Static load rating | 30500 N |
Limiting speed | 18500 rpm |
Reference speed | 10700 rpm |
€25.49/ pieceexcl. VAT
€30.84incl. VAT
Estimated delivery date - 10/11/2026