




€15.93/ pieceexcl. VAT
€19.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 24 mm |
Inner diameter | 0.945 in |
Outer Diameter | 32 mm |
Outer diameter | 1.26 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 16900 N |
Static load rating | 22300 N |
Limiting speed | 18500 rpm |
Reference speed | 11000 rpm |
€22.94/ pieceexcl. VAT
€27.76incl. VAT
Estimated delivery date - 10/11/2026