




€15.31/ pieceexcl. VAT
€18.53incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 20 mm |
Inner diameter | 0.787 in |
Outer Diameter | 28 mm |
Outer diameter | 1.102 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 18600 N |
Static load rating | 23800 N |
Limiting speed | 21100 rpm |
Reference speed | 12900 rpm |
€22.04/ pieceexcl. VAT
€26.67incl. VAT
Estimated delivery date - 10/11/2026