




€14.70/ pieceexcl. VAT
€17.79incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 19 mm |
Inner diameter | 0.748 in |
Outer Diameter | 27 mm |
Outer diameter | 1.063 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 18700 N |
Static load rating | 23600 N |
Limiting speed | 21600 rpm |
Reference speed | 13400 rpm |
€26.24/ pieceexcl. VAT
€31.75incl. VAT
Estimated delivery date - 10/11/2026