




€13.25/ pieceexcl. VAT
€16.03incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 19 mm |
Inner diameter | 0.748 in |
Outer Diameter | 27 mm |
Outer diameter | 1.063 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 14700 N |
Static load rating | 17400 N |
Limiting speed | 21600 rpm |
Reference speed | 13700 rpm |
€19.24/ pieceexcl. VAT
€23.28incl. VAT
Estimated delivery date - 10/11/2026