




€12.80/ pieceexcl. VAT
€15.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 18 mm |
Inner diameter | 0.709 in |
Outer Diameter | 26 mm |
Outer diameter | 1.024 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 14100 N |
Static load rating | 16200 N |
Limiting speed | 22100 rpm |
Reference speed | 14400 rpm |
€18.60/ pieceexcl. VAT
€22.51incl. VAT
Estimated delivery date - 10/11/2026