

€10.74/ pieceexcl. VAT
€13.00incl. VAT
60 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 12 mm |
Outer Diameter | 19 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 10100 N |
Static load rating | 11000 N |
Limiting speed | 26500 rpm |
Reference speed | 21600 rpm |