

€69.12/ pieceexcl. VAT
€83.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 45000 N |
Static load rating | 64000 N |
Limiting speed grease lubrication | 4650 rpm |
€82.38/ pieceexcl. VAT
€99.68incl. VAT
Estimated delivery date - 11/11/2026