

€40.13/ pieceexcl. VAT
€48.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 23900 N |
Static load rating | 28500 N |
Limiting speed grease lubrication | 7500 rpm |