

€25.85/ pieceexcl. VAT
€31.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 14 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 8600 N |
Static load rating | 8300 N |
Limiting speed grease lubrication | 13900 rpm |