

€76.64/ pieceexcl. VAT
€92.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 28 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 71000 N |
Static load rating | 98000 N |
Limiting speed | 7400 rpm |
Limiting speed grease lubrication | 4400 rpm |
Reference speed | 4250 rpm |
€110.24/ pieceexcl. VAT
€133.39incl. VAT
Estimated delivery date - 10/11/2026