INA

INA Needle roller bearing with ribs with inner ring NKIS20

  • ERIKS:11671404
  • Manufacturer:4012802059854
Image 1
The NKIS is a Heavy duty X-Life series of needle roller bearing with inner ring have optimised raceways to give a longer life rating supporting higher load carrying capacities.
The NK light series is also available
Save to list

€35.73/ pieceexcl. VAT

€43.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIS
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
28500 N
Static load rating
36500 N
Limiting speed
15100 rpm
Reference speed
7700 rpm
Alternatives

€92.75/ pieceexcl. VAT

€112.23incl. VAT

Estimated delivery date - 10/11/2026