

€246.12/ pieceexcl. VAT
€297.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 95 mm |
Outer Diameter | 125 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 129000 N |
Static load rating | 250000 N |
Limiting speed | 4400 rpm |
Reference speed | 2700 rpm |