

€14.74/ pieceexcl. VAT
€17.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 9 mm |
Outer Diameter | 19 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 10100 N |
Static load rating | 11000 N |
Limiting speed | 26500 rpm |
Reference speed | 19500 rpm |
€26.26/ pieceexcl. VAT
€31.77incl. VAT
Estimated delivery date - 10/11/2026