

€164.63/ pieceexcl. VAT
€199.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 85 mm |
Outer Diameter | 115 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 83000 N |
Static load rating | 137000 N |
Limiting speed | 4850 rpm |
Reference speed | 3100 rpm |