

€13.60/ pieceexcl. VAT
€16.46incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 6 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 5100 N |
Static load rating | 5000 N |
Limiting speed | 31000 rpm |
Reference speed | 28500 rpm |