

€52.66/ pieceexcl. VAT
€63.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 50 mm |
Outer Diameter | 68 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 45500 N |
Static load rating | 82000 N |
Limiting speed | 8400 rpm |
Reference speed | 4950 rpm |