

€54.12/ pieceexcl. VAT
€65.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 45 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 50000 N |
Static load rating | 106000 N |
Limiting speed | 9200 rpm |
Reference speed | 5300 rpm |