

€43.65/ pieceexcl. VAT
€52.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 45 mm |
Outer Diameter | 62 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 48500 N |
Static load rating | 87000 N |
Limiting speed | 9200 rpm |
Reference speed | 5100 rpm |