

€50.52/ pieceexcl. VAT
€61.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 42 mm |
Outer Diameter | 57 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 48500 N |
Static load rating | 94000 N |
Limiting speed | 9800 rpm |
Reference speed | 5400 rpm |