

€27.13/ pieceexcl. VAT
€32.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 28 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 29500 N |
Static load rating | 44500 N |
Limiting speed | 14000 rpm |
Reference speed | 7500 rpm |