

€20.20/ pieceexcl. VAT
€24.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 17 mm |
Outer Diameter | 29 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 15200 N |
Static load rating | 18700 N |
Limiting speed | 20600 rpm |
Reference speed | 11400 rpm |
€35.91/ pieceexcl. VAT
€43.45incl. VAT
Estimated delivery date - 10/11/2026