INA

INA Needle roller bearing with ribs with inner ring NKI100/40-XL-C3

  • ERIKS:14180546
Image 1
Save to list

€279.84/ pieceexcl. VAT

€338.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
100 mm
Outer Diameter
130 mm
Width
40 mm
Model
with inner ring
With sealing
No
Dynamic load rating
143000 N
Static load rating
290000 N
Limiting speed
4200 rpm
Reference speed
2600 rpm